Beli harga dial gauge krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Ukur Diameter
    Mulai

    Rp1.399.900

    KRISBOW Alat Ukur Diameter
    Deskripsi:
    Dial Bore Gage merupakan alat ukur yang dipakai untuk mengukur diameter silinder dimana terdapat dial gauge pada bagian atas serta measuring point pada bagian bawah yang dapat bergerak bebas. Terdapat pula replacement rod yang panjangnya beragam sesuai dengan kebutuhan pengukuran pengukuran. Alat ini berguna untuk mengukur garis tengah bagian dalam dari sebuah benda kerja seperti cylinder atau lubang dudukan poros. Bore gage mempunyai range pengukuran bervariasi.
    atribut:
    • Reading (mm): 0.01
  2. Nagata Dial Timbangan Gantung Dial Analog (Timbangan Gantung Jarum)
    Mulai

    Rp889.900

    Nagata Dial Timbangan Gantung Dial Analog (Timbangan Gantung Jarum)
    Deskripsi:
    Dial Hanging Scale:- High impact ABS body, - Single dial display,- Pantented high tension loading stand design.
  3. TECLOCK Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.099.900

    TECLOCK Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    TECLOCK Dial Thickness Gauge with
    atribut:
    • Graduation (mm): 0.01
  4. Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  5. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  6. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  7. Mitutoyo Dial Indicator Standard One Revolution Type (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.499.900

    Mitutoyo Dial Indicator Standard One Revolution Type (Indikator Dial Stroke Panjang)
    atribut:
    • Graduation (mm): 0.01
    • Specification Range (mm): 0.5
  8. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  9. Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan)
    Mulai

    Rp3.399.900

    Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan)
    atribut:
    • Dial Reading (mm): 0.001
    • Force (N): Less than 1.5
    • Graduation (mm): 0.001
    • Range (mm): 0-1
    • Accuracy (mm): ±0.005
  10. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  11. CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp729.900

    CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
Daftar Harga harga dial gauge krisbow Terbaru October 2026
KRISBOW Alat Ukur DiameterRp1.399.900
KRISBOW Alat Ukur Dial Indikator (Alat Ukur Ketebalan)Rp439.900
TECLOCK Alat Ukur Ketebalan Analog (Alat ukur ketebalan)Rp1.599.900
KRISBOW Timbangan Duduk AnalogRp399.900
Nagata Dial Timbangan Gantung Dial Analog (Timbangan Gantung Jarum)Rp889.900
TECLOCK Thickness Gauge (Alat ukur ketebalan)Rp2.099.900
Mitutoyo Dial Caliper Metric Type (Jangka Sorong)Rp1.199.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
Mitutoyo Dial Indicator Standard One Revolution Type (Indikator Dial Stroke Panjang)Rp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)